Beli Digital Timer Panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Timer Socket (Stop Kontak Timer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    DV Timer Socket (Stop Kontak Timer)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  2. Autonics Digital Panel Meters High Performance Type MP5W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Autonics Digital Panel Meters High Performance Type MP5W Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  3. Autonics Digital Panel Meters High Performance Type MP5Y Series
    Mulai

    Rp1.299.900

    Autonics Digital Panel Meters High Performance Type MP5Y Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  4. OMRON Timer Panel Cover
    Mulai

    Rp66.900

    OMRON Timer Panel Cover
    atribut:
    • Suitable For: H3CR-G
    • Color: Black (N1.5)
  5. OMRON Digital Timer H5CZ Type (Pengatur Waktu Otomatis)
    Mulai

    Rp1.599.900

    OMRON Digital Timer H5CZ Type (Pengatur Waktu Otomatis)
    Deskripsi:
    . Easy operation with each digit up / down seesaw key. . "Digitization" of analog timer is easy. . Timer, twin timer realized with one unit. . . Insulation separation between power supply circuit and input circuit inside timer. . Since the upper limit of the set value can be set, it is possible to prevent unintended operation of the output device due to misconfiguration or the like. . It contributes to the prediction of the life of the timer and the load by the output count function. .. Line-up type with instantaneous contact. .Waterproof / dustproof construction (UL 508 Type 4 X: IP 66). . Enhanced key protection function.
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Output Type: Contact output (time limit 1c)
    • Power Consumption: About 5.1VA / 2.4W
    • Power Supply Voltage (V) : AC24(50/60Hz)/DC12 to 24
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
    • Withstand Voltage: Between live metal parts and non-live metal parts: 2000 VAC, 50/60 Hz for 1 min Between control output and power supply, input circuit: 2000 VAC, 50/60 Hz for 1 min Between non-continuous contacts: 1000 VAC, 50/60 Hz for 1 min
  6. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  7. Cole Parmer Ultrasonic Cleaner with Digital Timer
    Mulai

    Rp71.999.900

    Cole Parmer Ultrasonic Cleaner with Digital Timer
    Deskripsi:
    These cleaners transform low-frequency AC current into 40 kHz high-frequency sound waves via a piezoelectric transducer. The transducer creates sinusoidal waves, which in turn cause cavitation—the formation and violent collapse of minute vacuum bubbles in the solution. These implosions thoroughly scrub every surface with which the solution makes contact, yet are not harsh on delicate items. Cleaners also feature “sweep” frequency that provides uniform cleaning throughout the tank by creating overlapping ultrasonic waves and eliminating inconsistent cleaning due to areas of intense ultrasonic activity.The leakproof housing features super-sealing double O-rings and recessed ventilation. The 304 stainless steel (SS) tank is surrounded by a durable, impact-resistant polypropylene housing. Sealed membrane control panel is impervious to splashes and spills.Ultrasonic Cleaners with Digital Timer, Power Tracking, Sleep Mode and Degas FeatureFor critical cleaning applications up to 90 minutes or continuous operation. Our advanced digital models have the features needed to enhance control for those precision applications when required. Power tracking automatically adjusts to light or heavy loads by compensating for liquid level and temperature changes while maintaining the same ultrasonic power to the tank. Cleaners go into sleep mode once cycle is complete and no key has been touched for 15 minutes. The degas feature eliminates air bubbles from the solution for more efficient cleaning.
    atribut:
    • Frequency Output (kHz): 40
    • Power (Hz): 50/60
  8. Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp689.900

    Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)
    Deskripsi:
    The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.
    atribut:
    • Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
    • Counter Counting Range: -99999 to 999999
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Output Operation: Signal On Delay, Power On Delay, On-Off Delay
    • Setting Range (s): 0.001 to 999.999
    • Terminal: Terminal block
    • Time Operation: Power On Start Signal On Start
  9. EWIG Weekly Digital Timer
    Mulai

    Rp189.900

    EWIG Weekly Digital Timer
    atribut:
    • Size: 220VAc
  10. OMRON Power-On Delay Timer H3dt-A
    Mulai

    Rp1.399.900

    OMRON Power-On Delay Timer H3dt-A
    Deskripsi:
    17.5mm width. Push-in Plus terminal block type.
    atribut:
    • Time: 0.1 seconds to 100 hours
    • Series: H3DT
    • Length (mm): 17.5
    • Width (mm): 90
    • Number of Contacts: 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Contact Configuration: SPDT
    • Maximum Current (A) : 5
    • Maximum Voltage (V) : DC30, AC250
    • Number of timers: Single
    • Operation Mode: Power on delay
    • Output Type: Relay 1c
    • Power Supply: Outside
    • Power Supply Voltage (V) : AC/DC24 to 240
    • Terminal Type: Screw
    • Type of Terminal Fitting: DIN rail mounting
  11. OMRON Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp1.399.900

    OMRON Digital Timer (Pengatur Waktu Otomatis)
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Output Type: Contact output (time limit 1c)
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Power Consumption: About 6.2VA
    • Power Supply Voltage (V) : AC100 to 240
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
  12. Legrand Digital Time Switch MicroRex (Saklar Timer Digital)
    Mulai

    Rp1.699.900

    Legrand Digital Time Switch MicroRex (Saklar Timer Digital)
    atribut:
    • Nominal Switching Current AC (A): 16 (at 250V)
    • IP Protection: IP20
    • Frequency Supply Voltage (Hz): 50-60
    • Supply Voltage (V): 230-230
    • Mounting Method: DIN rail
    • 24 Hour Program: Yes
    • 60 minute Program: No
    • Accuracy per Day (s): 1
    • Depth (mm): 60
    • Height (mm): 83
    • Mains Synchronous: No
    • Number of Memory Locations: 28
    • Potential Free Switch Contact: No
    • Shortest Switching Time Channel 1 (minute): 1
    • Shortest Switching Time Channel 2 (minute): 1
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
    • Width (mm): 35.6
    • Width in Number of Modular Spacings: 2
  13. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  14. Sharp Microwave
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Sharp Microwave
    Deskripsi:
    Dengan fitur menu Bahasa Indonesia yang di desain khusus pada bagian panel untuk mempermudah penggunaan. Fitur Low Wattage konsumsi listrik rendah hanya 399 watt.
  15. SK SATO Timer
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SK SATO Timer
    Deskripsi:
    -Gives you notice with sound, illumination, or vibrations(switchable)-Used in 3 ways, on the desk, with magnet or with string.-Equipped with repeat function.
  16. OMRON Digital Timer H5CX Series (Pengatur Waktu Otomatis)
    Mulai

    Rp2.599.900

    OMRON Digital Timer H5CX Series (Pengatur Waktu Otomatis)
    Deskripsi:
    Easy to see (letter height 12 mm, enlarge viewing angle, high luminance, clearly confirm even in bright places). Realization of short body (contributing to thinning of board)
    atribut:
    • Family Type: H5CX
  17. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  18. SUNAO Calendar Timer
    Mulai

    Rp4.199.900

    SUNAO Calendar Timer
    Deskripsi:
    -ON-OFF control of different time is possible every day in one week.-ON-OFF control for a long time is possible within one week. -Factory. (boiler automatic operation, electric furnace, etc.)-Agriculture. (pump automatic operation, water saving device)
    atribut:
    • Electricity consumption: 3W
Daftar Harga Digital Timer Panel Terbaru October 2026
DV Timer Socket (Stop Kontak Timer)Rp85.900
Autonics Digital Panel Meters High Performance Type MP5W SeriesRp1.399.900
Autonics Digital Panel Meters High Performance Type MP5Y SeriesRp1.299.900
OMRON Timer Panel CoverRp66.900
SELEC Digital Timer (Pengatur Waktu Otomatis)Rp569.900
OMRON Digital Timer H5CZ Type (Pengatur Waktu Otomatis)Rp1.599.900
Autonics TimerRp119.900
Cole Parmer Ultrasonic Cleaner with Digital TimerRp71.999.900
HANYOUNG NUX Digital Counter Timer (Alat Penghitung Digital)Rp129.900
Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)Rp689.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)